BREAKER FD 3P 175A

Item #: 108616
Cat #: CFD63B175L
UPC: 783643001237
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
ITE CFD63B175L BREAKER FD 3P 175A

Overview

ITE CFD63B175L BREAKER FD 3P 175A
Also known as: 783643001237, CFD63B175L

Specifications

Poles: 3
Amps: 175
Interrupt Rating AC: 100 kA
Poles: 3
Interrupt Rating AC: 100 kA
Amps: 175

Customer Reviews

No reviews for this product
(0)