DTSS FUS 3P3W 240V 600A N1

Item #: 644634
Cat #: DTF326
UPC: 783643453876
Sign In or Register to view pricing and more.
Documents & Guides
Siemens Low Voltage Circuit Protection Heavy Duty Safety Switches. Type ENCLOSED, SAFETY SWITCH Std UL V. Rating 240V A. Rating 600A Wattage 3W No. Of Poles 3PF. Rating 60Hz Action DOUBLE THROW Material STEEL Enclosure TYPE 1. 2-3 point mounting holes. O. Cycles 5050 O. Temperature (-20F-120F) AMBIENT TEMPERATURE Environmental Conditions INDOOR

Overview

Siemens Low Voltage Circuit Protection Heavy Duty Safety Switches. Type ENCLOSED, SAFETY SWITCH Std UL V. Rating 240V A. Rating 600A Wattage 3W No. Of Poles 3PF. Rating 60Hz Action DOUBLE THROW Material STEEL Enclosure TYPE 1. 2-3 point mounting holes. O. Cycles 5050 O. Temperature (-20F-120F) AMBIENT TEMPERATURE Environmental Conditions INDOOR
Also known as: 783643453876, DTF326

Specifications

Customer Reviews

No reviews for this product
(0)