Skip to main content
Locations
Brands
Shop Categories
Shop over 1 million products
Quick Add
Save time and order faster
Brands
Browse and search
Support & Feedback
Live Chat & help desk
About Us
Account Selected
Account
Bill pay, preferences, quotes, etc.
Sign Out
...
Share
Siemens
400A 2P 240V 2W NF DT
Item #: 355905
Cat #: DTNF225R
UPC: 783643454125
Sign In or Register
to view pricing and more.
Documents & Guides
Cut Sheet
ITE DTNF225R 400A 2P 240V 2W NF DT
View product detail below
Associated
Substitutes
Others Bought
Overview
ITE DTNF225R 400A 2P 240V 2W NF DT
Also known as:
783643454125, DTNF225R
Specifications
Customer Reviews
No reviews for this product
(0)
Write a Review
Close
Close and Retry