30A 3P 240V 3W NF DT TYPE 1

Item #: 331416
Cat #: DTNF321
UPC: 783643454132
Sign In or Register to view pricing and more.
Documents & Guides
30A 3P 240V 3W NF DT TYPE 1

Overview

30A 3P 240V 3W NF DT TYPE 1
Also known as: 783643454132, DTNF321

Specifications

Poles: 3
Volts DC: 250
Mounting: Surface
IP/NEMA Rating: NEMA 1
Amps: 30
Volts AC: 240
Poles: 3
Mounting: Surface
Amps: 30
Volts DC: 250
IP/NEMA Rating: NEMA 1
Volts AC: 240

Customer Reviews

No reviews for this product
(0)