200A 3P 240V 3W NF DT TYPE 1

Item #: 331422
Cat #: DTNF324
UPC: 783643454170
Sign In or Register to view pricing and more.
Documents & Guides
200A 3P 240V 3W NF DT TYPE 1

Overview

200A 3P 240V 3W NF DT TYPE 1
Also known as: 783643454170, DTNF324

Specifications

Amps: 200
Poles: 3
Mounting: Surface
IP/NEMA Rating: NEMA 1
Volts AC: 240
Amps: 200
Mounting: Surface
Volts AC: 240
Poles: 3
IP/NEMA Rating: NEMA 1

Customer Reviews

No reviews for this product
(0)