DTSS NF 3P3W 600V 30A N4X

Item #: 58118
Cat #: DTNF361S
UPC: 783643454248
Sign In or Register to view pricing and more.
Documents & Guides
Siemens Low Voltage Circuit Protection Heavy Duty Safety Switches. Type ENCLOSED, SAFETY SWITCH Std UL V. Rating 600V A. Rating 30A Wattage 3W No. Of Poles 3P F. Rating 60Hz Action DOUBLE THROW Material SS Enclosure TYPE 4X. 2-3 point mounting holes. Insulation YES O. Cycles 10000 O. Temperature (-20F-120F) AMBIENT TEMPERATURE Environmental Conditions INDUSTRIAL CORROSIVE RESISTANCE

Overview

Siemens Low Voltage Circuit Protection Heavy Duty Safety Switches. Type ENCLOSED, SAFETY SWITCH Std UL V. Rating 600V A. Rating 30A Wattage 3W No. Of Poles 3P F. Rating 60Hz Action DOUBLE THROW Material SS Enclosure TYPE 4X. 2-3 point mounting holes. Insulation YES O. Cycles 10000 O. Temperature (-20F-120F) AMBIENT TEMPERATURE Environmental Conditions INDUSTRIAL CORROSIVE RESISTANCE
Also known as: 783643454248, DTNF361S

Specifications

Customer Reviews

No reviews for this product
(0)