DTSS NF 3P3W 600V 60A N12

Item #: 58074
Cat #: DTNF362J
UPC: 783643454262
Sign In or Register to view pricing and more.
Documents & Guides
Siemens Low Voltage Circuit Protection Heavy Duty Safety Switches - Type ENCLOSED / SAFETY SWITCH Meets stds UL. Built material STEELdouble throw action. Rated600V (60A) at 60Hz. Delivers 3WW3-Pole. Insulated. TYPE 1 enclosure with 2 or 3point mounting. No special features listed.

Overview

Siemens Low Voltage Circuit Protection Heavy Duty Safety Switches - Type ENCLOSED / SAFETY SWITCH Meets stds UL. Built material STEELdouble throw action. Rated600V (60A) at 60Hz. Delivers 3WW3-Pole. Insulated. TYPE 1 enclosure with 2 or 3point mounting. No special features listed.
Also known as: 783643454262, DTNF362J

Specifications

Customer Reviews

No reviews for this product
(0)