DTSS NF 3P3W 600V 100A N4X

Item #: 57977
Cat #: DTNF363S
UPC: 783643454323
Sign In or Register to view pricing and more.
Documents & Guides
Siemens Low Voltage Circuit Protection Heavy Duty Safety Switches. Type ENCLOSED, SAFETY SWITCH Std UL V. Rating 600V A. Rating 100A Wattage 3W No. Of Poles 3PF. Rating 60Hz Action DOUBLE THROW Material SS Enclosure TYPE 4X. 2-3 point mounting holes. Insulation YES O. Cycles 10000 O. Temperature (-20F-120F) AMBIENT TEMPERATURE Environmental Conditions INDUSTRIAL CORROSIVE RESISTANCE

Overview

Siemens Low Voltage Circuit Protection Heavy Duty Safety Switches. Type ENCLOSED, SAFETY SWITCH Std UL V. Rating 600V A. Rating 100A Wattage 3W No. Of Poles 3PF. Rating 60Hz Action DOUBLE THROW Material SS Enclosure TYPE 4X. 2-3 point mounting holes. Insulation YES O. Cycles 10000 O. Temperature (-20F-120F) AMBIENT TEMPERATURE Environmental Conditions INDUSTRIAL CORROSIVE RESISTANCE
Also known as: 783643454323, DTNF363S

Specifications

Poles: 3
Volts DC: 250
Amps: 100
Mounting: Surface
Volts AC: 600
IP/NEMA Rating: NEMA 4X
Poles: 3
Amps: 100
Volts AC: 600
Volts DC: 250
Mounting: Surface
IP/NEMA Rating: NEMA 4X

Customer Reviews

No reviews for this product
(0)