200a 3p 600v 3w Nf Dt Type 3r

Item #: 191918
Cat #: DTNF364R
UPC: 783643454347
Sign In or Register to view pricing and more.
Documents & Guides
S-a Dtnf364r 200a 3p 600v 3w

Overview

S-a Dtnf364r 200a 3p 600v 3w
Also known as: 783643454347, DTNF364R

Specifications

Amps: 200
Poles: 3
Volts DC: 250
Mounting: Surface
Wattage: 3
Volts AC: 600
IP/NEMA Rating: NEMA 3R
Amps: 200
Volts DC: 250
Wattage: 3
IP/NEMA Rating: NEMA 3R
Poles: 3
Mounting: Surface
Volts AC: 600

Customer Reviews

No reviews for this product
(0)