ENCL1S BRKR HJD6 3P 600V 350A

Item #: 237965
Cat #: E1SHJD63B350
UPC: 783643296848
Sign In or Register to view pricing and more.
Documents & Guides
SIEMENS LOW VOLTAGE ENCLOSED SENTRON MOLDED CASE CIRCUIT BREAKER (ASSEMBLED) WITH THERMAL - MAGNETIC TRIP UNIT. 350A 3-POLE 600V STANDARD 40 DEG C BREAKER JD FRAME WITH HIGH BREAKING CAPACITY (HJD63B350). INTERCHANGEABLE TRIP UNIT. NEMA TYPE 1 ENCLOSURE SURFACE MOUNTED (J6N1). ORDER NEUTRAL (W60992). INCLUDES LINE ANDLOAD SIDE LUGS (TA2J6500) WIRE RANGE 3/0AWG - 500KCMIL (CU) / 4/0AWG - 500KCMIL(AL). ENCLOSURE DIMENSIONS (W x H x D) IN 22.42 x 41.19 x 10.70.

Overview

SIEMENS LOW VOLTAGE ENCLOSED SENTRON MOLDED CASE CIRCUIT BREAKER (ASSEMBLED) WITH THERMAL - MAGNETIC TRIP UNIT. 350A 3-POLE 600V STANDARD 40 DEG C BREAKER JD FRAME WITH HIGH BREAKING CAPACITY (HJD63B350). INTERCHANGEABLE TRIP UNIT. NEMA TYPE 1 ENCLOSURE SURFACE MOUNTED (J6N1). ORDER NEUTRAL (W60992). INCLUDES LINE ANDLOAD SIDE LUGS (TA2J6500) WIRE RANGE 3/0AWG - 500KCMIL (CU) / 4/0AWG - 500KCMIL(AL). ENCLOSURE DIMENSIONS (W x H x D) IN 22.42 x 41.19 x 10.70.
Also known as: 783643296848, E1SHJD63B350

Specifications

Type: Breaker
Type: Breaker

Customer Reviews

No reviews for this product
(0)