Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
SIEMENS LOW VOLTAGE ENCLOSED SENTRON MOLDED CASE CIRCUIT BREAKER (ASSEMBLED) WITH THERMAL - MAGNETIC TRIP UNIT. 300A 3-POLE 600V STANDARD 40 DEG C BREAKER JD FRAME WITH STANDARD BREAKING CAPACITY (JXD63B300). NON-INTERCHANGEABLE TRIP UNIT.NEMA TYPE 1 ENCLOSURE SURFACE MOUNTED (J6N1). ORDER NEUTRAL (W60992). INCLUDES LINE AND LOAD SIDE LUGS (TA2J6500) WIRE RANGE 3/0AWG - 500KCMIL (CU) / 4/0AWG - 500KCMIL (AL). ENCLOSURE DIMENSIONS (W x H x D) IN 22.42 x 41.19 x 10.70.
Overview
SIEMENS LOW VOLTAGE ENCLOSED SENTRON MOLDED CASE CIRCUIT BREAKER (ASSEMBLED) WITH THERMAL - MAGNETIC TRIP UNIT. 300A 3-POLE 600V STANDARD 40 DEG C BREAKER JD FRAME WITH STANDARD BREAKING CAPACITY (JXD63B300). NON-INTERCHANGEABLE TRIP UNIT.NEMA TYPE 1 ENCLOSURE SURFACE MOUNTED (J6N1). ORDER NEUTRAL (W60992). INCLUDES LINE AND LOAD SIDE LUGS (TA2J6500) WIRE RANGE 3/0AWG - 500KCMIL (CU) / 4/0AWG - 500KCMIL (AL). ENCLOSURE DIMENSIONS (W x H x D) IN 22.42 x 41.19 x 10.70.
Also known as: 783643295872, E1SJXD63B300
Specifications
Customer Reviews
No reviews for this product
(0)