BREAKER ENC1S 3P 400A 600V 25KA FXD

Item #: 36791
Cat #: E1SJXD63B400
UPC: 783643295896
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
SIEMENS LOW VOLTAGE ENCLOSED SENTRON MOLDED CASE CIRCUIT BREAKER (ASSEMBLED) WITH THERMAL - MAGNETIC TRIP UNIT. 400A 3-POLE 600V STANDARD 40 DEG C BREAKER JD FRAME WITH STANDARD BREAKING CAPACITY (JXD63B400). NON-INTERCHANGEABLE TRIP UNIT.NEMA TYPE 1 ENCLOSURE SURFACE MOUNTED (J6N1). ORDER NEUTRAL (W60992). INCLUDES LINE AND LOAD SIDE LUGS (TA2J6500) WIRE RANGE 3/0AWG - 500KCMIL (CU) / 4/0AWG - 500KCMIL (AL). ENCLOSURE DIMENSIONS (W x H x D) IN 22.42 x 41.19 x 10.70.

Overview

SIEMENS LOW VOLTAGE ENCLOSED SENTRON MOLDED CASE CIRCUIT BREAKER (ASSEMBLED) WITH THERMAL - MAGNETIC TRIP UNIT. 400A 3-POLE 600V STANDARD 40 DEG C BREAKER JD FRAME WITH STANDARD BREAKING CAPACITY (JXD63B400). NON-INTERCHANGEABLE TRIP UNIT.NEMA TYPE 1 ENCLOSURE SURFACE MOUNTED (J6N1). ORDER NEUTRAL (W60992). INCLUDES LINE AND LOAD SIDE LUGS (TA2J6500) WIRE RANGE 3/0AWG - 500KCMIL (CU) / 4/0AWG - 500KCMIL (AL). ENCLOSURE DIMENSIONS (W x H x D) IN 22.42 x 41.19 x 10.70.
Also known as: 783643295896, E1SJXD63B400

Specifications

Customer Reviews

No reviews for this product
(0)