Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
SIEMENS LOW VOLTAGE ENCLOSED SENTRON MOLDED CASE CIRCUIT BREAKER (ASSEMBLED) WITH THERMAL - MAGNETIC TRIP UNIT. 60A 2-POLE 240V STANDARD 40 DEG C BREAKER ED FRAME WITH STANDARD BREAKING CAPACITY (ED22B060). NON-INTERCHANGEABLE TRIP UNIT. NEMA TYPE 3R ENCLOSURE (E2N3R) WITH NEUTRAL (W53045). INCLUDES LINE AND LOAD SIDELUGS (LN1E100) WIRE RANGE 10 - 1/0AWG (CU/AL). ENCLOSURE DIMENSIONS (W x H x D)IN 7.25 x 17.56 x 5.25.
Overview
SIEMENS LOW VOLTAGE ENCLOSED SENTRON MOLDED CASE CIRCUIT BREAKER (ASSEMBLED) WITH THERMAL - MAGNETIC TRIP UNIT. 60A 2-POLE 240V STANDARD 40 DEG C BREAKER ED FRAME WITH STANDARD BREAKING CAPACITY (ED22B060). NON-INTERCHANGEABLE TRIP UNIT. NEMA TYPE 3R ENCLOSURE (E2N3R) WITH NEUTRAL (W53045). INCLUDES LINE AND LOAD SIDELUGS (LN1E100) WIRE RANGE 10 - 1/0AWG (CU/AL). ENCLOSURE DIMENSIONS (W x H x D)IN 7.25 x 17.56 x 5.25.
Also known as: 783643282254, E3RED22B060
Specifications
Customer Reviews
No reviews for this product
(0)