ENCL3R BRKR HJD6 3P 600V 400A

Item #: 381239
Cat #: E3RHJD63B400
UPC: 783643296916
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
SIEMENS LOW VOLTAGE ENCLOSED SENTRON MOLDED CASE CIRCUIT BREAKER (ASSEMBLED) WITH THERMAL - MAGNETIC TRIP UNIT. 400A 3-POLE 600V STANDARD 40 DEG C BREAKER JD FRAME WITH HIGH BREAKING CAPACITY (HJD63B400). INTERCHANGEABLE TRIP UNIT. NEMA TYPE 3R ENCLOSURE (J6N3R). ORDER NEUTRAL (W60992). INCLUDES LINE AND LOAD SIDE LUGS (TA2J6500) WIRE RANGE 3/0AWG - 500KCMIL (CU) / 4/0AWG - 500KCMIL (AL). ENCLOSURE DIMENSIONS (W x H x D) IN 26.75 x 40.98 x 11.72.

Overview

SIEMENS LOW VOLTAGE ENCLOSED SENTRON MOLDED CASE CIRCUIT BREAKER (ASSEMBLED) WITH THERMAL - MAGNETIC TRIP UNIT. 400A 3-POLE 600V STANDARD 40 DEG C BREAKER JD FRAME WITH HIGH BREAKING CAPACITY (HJD63B400). INTERCHANGEABLE TRIP UNIT. NEMA TYPE 3R ENCLOSURE (J6N3R). ORDER NEUTRAL (W60992). INCLUDES LINE AND LOAD SIDE LUGS (TA2J6500) WIRE RANGE 3/0AWG - 500KCMIL (CU) / 4/0AWG - 500KCMIL (AL). ENCLOSURE DIMENSIONS (W x H x D) IN 26.75 x 40.98 x 11.72.
Also known as: 783643296916, E3RHJD63B400

Specifications

Customer Reviews

No reviews for this product
(0)