BREAKER ENC3R 3P 200A 240V 65KA FXD

Item #: 368961
Cat #: E3RJXD23B200
UPC: 783643295421
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
SIEMENS LOW VOLTAGE ENCLOSED SENTRON MOLDED CASE CIRCUIT BREAKER (ASSEMBLED) WITH THERMAL - MAGNETIC TRIP UNIT. 200A 3-POLE 240V STANDARD 40 DEG C BREAKER JD FRAME WITH STANDARD BREAKING CAPACITY (JXD23B200). NON-INTERCHANGEABLE TRIP UNIT.NEMA TYPE 3R ENCLOSURE (J6N3R). ORDER NEUTRAL (W60992). INCLUDES LINE AND LOAD SIDE LUGS (TA2J6500) WIRE RANGE 3/0AWG - 500KCMIL (CU) / 4/0AWG - 500KCMIL (AL).ENCLOSURE DIMENSIONS (W x H x D) IN 26.75 x 40.98 x 11.72.

Overview

SIEMENS LOW VOLTAGE ENCLOSED SENTRON MOLDED CASE CIRCUIT BREAKER (ASSEMBLED) WITH THERMAL - MAGNETIC TRIP UNIT. 200A 3-POLE 240V STANDARD 40 DEG C BREAKER JD FRAME WITH STANDARD BREAKING CAPACITY (JXD23B200). NON-INTERCHANGEABLE TRIP UNIT.NEMA TYPE 3R ENCLOSURE (J6N3R). ORDER NEUTRAL (W60992). INCLUDES LINE AND LOAD SIDE LUGS (TA2J6500) WIRE RANGE 3/0AWG - 500KCMIL (CU) / 4/0AWG - 500KCMIL (AL).ENCLOSURE DIMENSIONS (W x H x D) IN 26.75 x 40.98 x 11.72.
Also known as: 783643295421, E3RJXD23B200

Specifications

Customer Reviews

No reviews for this product
(0)