ENCL3R BRKR LD6 2P 600V 600A

Item #: 639003
Cat #: E3RLD62B600
UPC: 783643298149
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
SIEMENS LOW VOLTAGE ENCLOSED SENTRON MOLDED CASE CIRCUIT BREAKER (ASSEMBLED) WITH THERMAL - MAGNETIC TRIP UNIT. 600A 2-POLE 600V STANDARD 40 DEG C BREAKER LD FRAME WITH STANDARD BREAKING CAPACITY (LD62B600). INTERCHANGEABLE TRIP UNIT. NEMATYPE 3R ENCLOSURE (LD6N3R). ORDER NEUTRAL (W60993). INCLUDES LINE AND LOAD SIDELUGS (TA2J6500) WIRE RANGE 3/0AWG - 500KCMIL (CU) / 4/0AWG - 500KCMIL (AL). ENCLOSURE DIMENSIONS (W x H x D) IN 26.75 x 45.98 x 11.72.

Overview

SIEMENS LOW VOLTAGE ENCLOSED SENTRON MOLDED CASE CIRCUIT BREAKER (ASSEMBLED) WITH THERMAL - MAGNETIC TRIP UNIT. 600A 2-POLE 600V STANDARD 40 DEG C BREAKER LD FRAME WITH STANDARD BREAKING CAPACITY (LD62B600). INTERCHANGEABLE TRIP UNIT. NEMATYPE 3R ENCLOSURE (LD6N3R). ORDER NEUTRAL (W60993). INCLUDES LINE AND LOAD SIDELUGS (TA2J6500) WIRE RANGE 3/0AWG - 500KCMIL (CU) / 4/0AWG - 500KCMIL (AL). ENCLOSURE DIMENSIONS (W x H x D) IN 26.75 x 45.98 x 11.72.
Also known as: 783643298149, E3RLD62B600

Specifications

Customer Reviews

No reviews for this product
(0)