ITE ED22B030L BREAKER ED 2P 30A

Item #: 641802
Cat #: ED22B030L
UPC: 783643089778
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
ITE ED22B030L BREAKER ED 2P 30A 240VAC 10KA LUGS

Overview

ITE ED22B030L BREAKER ED 2P 30A 240VAC 10KA LUGS
Also known as: 783643089778, ED22B030L

Specifications

Mounting: Panel
Poles: 2
Volts DC: 125
Amps: 30
Volts AC: 240
Mounting: Panel
Volts DC: 125
Volts AC: 240
Poles: 2
Amps: 30

Customer Reviews

No reviews for this product
(0)