BREAKER ED 2P 30A

Item #: 159532
Cat #: ED42B030L
UPC: 783643314863
Sign In or Register to view pricing and more.
Documents & Guides
ITE ED42B030L BREAKER ED 2P 30A

Overview

ITE ED42B030L BREAKER ED 2P 30A
Also known as: 783643314863, ED42B030L

Specifications

Mounting: Panel
Volts DC: 250
Volts AC: 480
Poles: 2
Amps: 30
Mounting: Panel
Volts AC: 480
Amps: 30
Volts DC: 250
Poles: 2

Customer Reviews

No reviews for this product
(0)