Sign In or Register to view pricing and more.
Documents & Guides
SIEMENS LOW VOLTAGE SENTRON MOLDED CASE CIRCUIT BREAKER WITH THERMAL - MAGNETICTRIP UNIT. STANDARD 40 DEG C BREAKER ED FRAME WITH STANDARD BREAKING CAPACITY. 35A 3-POLE (18KAIC AT 480V). NON-INTERCHANGEABLE TRIP UNIT. SPECIAL FEATURES LOAD LUGS ONLY (LN1E100) WIRE RANGE 10 - 1/0AWG (CU/AL). DIMENSIONS (W x H x D) IN 3.00 x 6.4 x 3.92.
Overview
SIEMENS LOW VOLTAGE SENTRON MOLDED CASE CIRCUIT BREAKER WITH THERMAL - MAGNETICTRIP UNIT. STANDARD 40 DEG C BREAKER ED FRAME WITH STANDARD BREAKING CAPACITY. 35A 3-POLE (18KAIC AT 480V). NON-INTERCHANGEABLE TRIP UNIT. SPECIAL FEATURES LOAD LUGS ONLY (LN1E100) WIRE RANGE 10 - 1/0AWG (CU/AL). DIMENSIONS (W x H x D) IN 3.00 x 6.4 x 3.92.
Also known as: 783643209404, ED43B035
Specifications
Mounting: | Panel |
Poles: | 3 |
Amps: | 35 |
Volts AC: | 480 |
Mounting: | Panel |
Amps: | 35 |
Poles: | 3 |
Volts AC: | 480 |
Customer Reviews
No reviews for this product
(0)