Sign In or Register to view pricing and more.
Documents & Guides
SIEMENS LOW VOLTAGE SENTRON MOLDED CASE CIRCUIT BREAKER WITH THERMAL - MAGNETICTRIP UNIT. STANDARD 40 DEG C BREAKER ED FRAME WITH STANDARD BREAKING CAPACITY. 60A 1-POLE (30KAIC AT 347V). NON-INTERCHANGEABLE TRIP UNIT. SPECIAL FEATURES LOAD LUGS ONLY (LD1E060) WIRE RANGE 10 - 4AWG (CU/AL). DIMENSIONS (W x H x D) IN 1.00 x 6.4 x 3.92.
Overview
SIEMENS LOW VOLTAGE SENTRON MOLDED CASE CIRCUIT BREAKER WITH THERMAL - MAGNETICTRIP UNIT. STANDARD 40 DEG C BREAKER ED FRAME WITH STANDARD BREAKING CAPACITY. 60A 1-POLE (30KAIC AT 347V). NON-INTERCHANGEABLE TRIP UNIT. SPECIAL FEATURES LOAD LUGS ONLY (LD1E060) WIRE RANGE 10 - 4AWG (CU/AL). DIMENSIONS (W x H x D) IN 1.00 x 6.4 x 3.92.
Also known as: 783643218529, ED61B060
Specifications
Customer Reviews
No reviews for this product
(0)