BREAKER ED 2P 50A

Item #: 317748
Cat #: ED62B050L
UPC: 783643087637
Sign In or Register to view pricing and more.
Documents & Guides
ITE ED62B050L BREAKER ED 2P 50A

Overview

ITE ED62B050L BREAKER ED 2P 50A
Also known as: 783643087637, ED62B050L

Specifications

Mounting: Panel
Volts DC: 250
Poles: 2
Volts AC: 600
Amps: 50
Mounting: Panel
Poles: 2
Amps: 50
Volts DC: 250
Volts AC: 600

Customer Reviews

No reviews for this product
(0)