BREAKER ED 3P 2A 600V LUGS-ETI

Item #: 399542
Cat #: ED63A002
UPC: 783643210790
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
SIEMENS LOW VOLTAGE SENTRON MOLDED CASE CIRCUIT BREAKER WITH MAGNETIC TRIP ONLYUNIT. STANDARD RANGE ETI BREAKER ED FRAME WITH STAND ARDBREAKING CAPACITY. MEETS UL 489 / IEC 60947-2 STANDARDS. 2A 3-POLEBREAKER (18KAIC AT 600V) (25KAIC AT 480V). SPECIAL FEATURES LOAD LUGSONLY (SA1E025) WIRE RANGE 14 - 10AWG (CU) / 12 -10AWG (AL). DIMENSIONS(W x H x D) IN 3 x 6.35 x 3.92._____________________ ___________________________________________________

Overview

SIEMENS LOW VOLTAGE SENTRON MOLDED CASE CIRCUIT BREAKER WITH MAGNETIC TRIP ONLYUNIT. STANDARD RANGE ETI BREAKER ED FRAME WITH STAND ARDBREAKING CAPACITY. MEETS UL 489 / IEC 60947-2 STANDARDS. 2A 3-POLEBREAKER (18KAIC AT 600V) (25KAIC AT 480V). SPECIAL FEATURES LOAD LUGSONLY (SA1E025) WIRE RANGE 14 - 10AWG (CU) / 12 -10AWG (AL). DIMENSIONS(W x H x D) IN 3 x 6.35 x 3.92._____________________ ___________________________________________________
Also known as: 783643210790, ED63A002

Specifications

Poles: 3
Amps: 2
Volts AC: 600
Poles: 3
Volts AC: 600
Amps: 2

Customer Reviews

No reviews for this product
(0)