BREAKER ED 3P 30A

Item #: 34240
Cat #: ED63B030L
UPC: 783643319189
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
ITE ED63B030L BREAKER ED 3P 30A

Overview

ITE ED63B030L BREAKER ED 3P 30A
Also known as: 783643319189, ED63B030L

Specifications

Mounting: Panel
Poles: 3
Volts DC: 250
Amps: 30
Volts AC: 600
Mounting: Panel
Volts DC: 250
Volts AC: 600
Poles: 3
Amps: 30

Customer Reviews

No reviews for this product
(0)