ITE FD63T070 BREAKER FD 3P 70A 600V

Item #: 665922
Cat #: FD63T070
UPC: 783643211896
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
ITE FD63T070 BREAKER FD 3P 70A 600V 22KA TU ONLY

Overview

ITE FD63T070 BREAKER FD 3P 70A 600V 22KA TU ONLY
Also known as: 783643211896, FD63T070

Specifications

Poles: 3
Amps: 70
Poles: 3
Amps: 70

Customer Reviews

No reviews for this product
(0)