DTSS HD FUS 3P3W 600V 400A N3R TFUS ONLY

Item #: 352520
Cat #: FR355DTK
UPC: 783643397583
Sign In or Register to view pricing and more.
Documents & Guides
Siemens Low Voltage Circuit Protection Heavy Duty Safety Switches. Type ENCLOSED, SAFETY SWITCH Std UL V. Rating 600VAC A. Rating 400A No. Of Poles 3P F. Rating 60Hz Action DOUBLE THROW Material 304SS Enclosure TYPE 3R. 2-3 point mounting holes. O. Cycles 6050 O. Temperature (-20F-120F) AMBIENT TEMPERATURE Environmental Conditions OUTDOOR

Overview

Siemens Low Voltage Circuit Protection Heavy Duty Safety Switches. Type ENCLOSED, SAFETY SWITCH Std UL V. Rating 600VAC A. Rating 400A No. Of Poles 3P F. Rating 60Hz Action DOUBLE THROW Material 304SS Enclosure TYPE 3R. 2-3 point mounting holes. O. Cycles 6050 O. Temperature (-20F-120F) AMBIENT TEMPERATURE Environmental Conditions OUTDOOR
Also known as: 783643397583, FR355DTK

Specifications

Customer Reviews

No reviews for this product
(0)