This product has been discontinued.
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
SIEMENS LOW VOLTAGE PANELBOARD MOUNT EG FRAME CIRCUIT BREAKER WITH THERMAL - MAGNETIC TRIP. UL LISTED HEB FRAME WITH HIGH BREAKING C APACITY. 70A 2-POLE (25KAIC AT 600Y/347V) (65KAIC AT 480V). SPECIAL FEATURES MOUNTS ON PANELBOARD, LOAD SIDE LUGS ONLY (TA1EG10) WIRE RANGE 8 - 1/0 AWS (CU/AL). DIMENSIONS (W x H x D) IN2 x 5.5 x 3.
Overview
SIEMENS LOW VOLTAGE PANELBOARD MOUNT EG FRAME CIRCUIT BREAKER WITH THERMAL - MAGNETIC TRIP. UL LISTED HEB FRAME WITH HIGH BREAKING C APACITY. 70A 2-POLE (25KAIC AT 600Y/347V) (65KAIC AT 480V). SPECIAL FEATURES MOUNTS ON PANELBOARD, LOAD SIDE LUGS ONLY (TA1EG10) WIRE RANGE 8 - 1/0 AWS (CU/AL). DIMENSIONS (W x H x D) IN2 x 5.5 x 3.
Also known as: 783643558892, HEB2B070B
Specifications
Customer Reviews
No reviews for this product
(0)