BRKR HEB 45A 3P 480V 65K LD LUG

Item #: 236358
Cat #: HEB3B045B
UPC: 783643559011
Sign In or Register to view pricing and more.
Documents & Guides
SIEMENS LOW VOLTAGE PANELBOARD MOUNT EG FRAME CIRCUIT BREAKER WITH THERMAL - MAGNETIC TRIP. UL LISTED HEB FRAME WITH HIGH BREAKING C APACITY. 45A 3-POLE (25KAIC AT 600Y/347V) (65KAIC AT 480V). SPECIAL FEATURES MOUNTS ON PANELBOARD, LOAD SIDE LUGS ONLY (TA1EG10) WIRE RANGE 8 - 1/0 AWS (CU/AL). DIMENSIONS (W x H x D) IN3 x 5.5 x 3.

Overview

SIEMENS LOW VOLTAGE PANELBOARD MOUNT EG FRAME CIRCUIT BREAKER WITH THERMAL - MAGNETIC TRIP. UL LISTED HEB FRAME WITH HIGH BREAKING C APACITY. 45A 3-POLE (25KAIC AT 600Y/347V) (65KAIC AT 480V). SPECIAL FEATURES MOUNTS ON PANELBOARD, LOAD SIDE LUGS ONLY (TA1EG10) WIRE RANGE 8 - 1/0 AWS (CU/AL). DIMENSIONS (W x H x D) IN3 x 5.5 x 3.
Also known as: 783643559011, HEB3B045B

Specifications

Poles: 3
Amps: 45
Interrupt Rating AC: 65 kA
Poles: 3
Interrupt Rating AC: 65 kA
Amps: 45

Customer Reviews

No reviews for this product
(0)