BRKR HEB 80A 3P 480V 65K LD LUG *** Discontinued ***
Item #:
98063
Cat #:
HEB3B080B
UPC:
783643559059
Sign In or Register to view pricing and more.
Documents & Guides
SIEMENS LOW VOLTAGE PANELBOARD MOUNT EG FRAME CIRCUIT BREAKER WITH THERMAL - MAGNETIC TRIP. UL LISTED HEB FRAME WITH HIGH BREAKING C APACITY. 80A 3-POLE (25KAIC AT 600Y/347V) (65KAIC AT 480V). SPECIAL FEATURES MOUNTS ON PANELBOARD, LOAD SIDE LUGS ONLY (TA1EG10) WIRE RANGE 8 - 1/0 AWS (CU/AL). DIMENSIONS (W x H x D) IN3 x 5.5 x 3. *** Discontinued ***
Overview
SIEMENS LOW VOLTAGE PANELBOARD MOUNT EG FRAME CIRCUIT BREAKER WITH THERMAL - MAGNETIC TRIP. UL LISTED HEB FRAME WITH HIGH BREAKING C APACITY. 80A 3-POLE (25KAIC AT 600Y/347V) (65KAIC AT 480V). SPECIAL FEATURES MOUNTS ON PANELBOARD, LOAD SIDE LUGS ONLY (TA1EG10) WIRE RANGE 8 - 1/0 AWS (CU/AL). DIMENSIONS (W x H x D) IN3 x 5.5 x 3. *** Discontinued ***
Also known as: 783643559059, HEB3B080B
Specifications
Poles: | 3 |
Amps: | 80 |
Interrupt Rating AC: | 65 kA |
Poles: | 3 |
Interrupt Rating AC: | 65 kA |
Amps: | 80 |
Customer Reviews
No reviews for this product
(0)