BRKR HED4 1P 480V 35A

Item #: 422761
Cat #: HED41B035
UPC: 783643209855
Sign In or Register to view pricing and more.
Documents & Guides
SIEMENS LOW VOLTAGE SENTRON MOLDED CASE CIRCUIT BREAKER WITH THERMAL - MAGNETICTRIP UNIT. STANDARD 40 DEG C BREAKER ED FRAME WITH HIGH BREAKING CAPACITY. 35A 1-POLE (25KAIC AT 277V). NON-INTERCHANGEABLE TRIP UNIT. SPECIAL FEATURES LOAD LUGS ONLY (LD1E060) WIRE RANGE 10 - 4AWG (CU/AL). DIMENSIONS (W x H x D) IN 1.00 x6.4 x 3.92.

Overview

SIEMENS LOW VOLTAGE SENTRON MOLDED CASE CIRCUIT BREAKER WITH THERMAL - MAGNETICTRIP UNIT. STANDARD 40 DEG C BREAKER ED FRAME WITH HIGH BREAKING CAPACITY. 35A 1-POLE (25KAIC AT 277V). NON-INTERCHANGEABLE TRIP UNIT. SPECIAL FEATURES LOAD LUGS ONLY (LD1E060) WIRE RANGE 10 - 4AWG (CU/AL). DIMENSIONS (W x H x D) IN 1.00 x6.4 x 3.92.
Also known as: 783643209855, HED41B035

Specifications

Amps: 35
Poles: 1
Amps: 35
Poles: 1

Customer Reviews

No reviews for this product
(0)