BRKR HED4 1P 480V 40A LUG

Item #: 387344
Cat #: HED41B040L
UPC: 783643090057
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
SIEMENS LOW VOLTAGE SENTRON MOLDED CASE CIRCUIT BREAKER WITH THERMAL - MAGNETICTRIP UNIT. STANDARD 40 DEG C BREAKER ED FRAME WITH HIGH BREAKING CAPACITY. 40A 1-POLE (25KAIC AT 277V). NON-INTERCHANGEABLE TRIP UNIT. SPECIAL FEATURES LINE AND LOAD SIDE LUGS LINE (LN1E100) / LOAD (LD1E060) WIRE RANGE LINE (10 - 1/0AWG CU/AL) / LOAD (10 - 4AWG CU/AL). DIMENSIONS (W x H x D) IN 1.00 x 6.4 x 3.92.

Overview

SIEMENS LOW VOLTAGE SENTRON MOLDED CASE CIRCUIT BREAKER WITH THERMAL - MAGNETICTRIP UNIT. STANDARD 40 DEG C BREAKER ED FRAME WITH HIGH BREAKING CAPACITY. 40A 1-POLE (25KAIC AT 277V). NON-INTERCHANGEABLE TRIP UNIT. SPECIAL FEATURES LINE AND LOAD SIDE LUGS LINE (LN1E100) / LOAD (LD1E060) WIRE RANGE LINE (10 - 1/0AWG CU/AL) / LOAD (10 - 4AWG CU/AL). DIMENSIONS (W x H x D) IN 1.00 x 6.4 x 3.92.
Also known as: 783643090057, HED41B040L

Specifications

Poles: 1
Amps: 40
Poles: 1
Amps: 40

Customer Reviews

No reviews for this product
(0)