BREAKER 2P 50A 480V

Item #: 37148
Cat #: HEG2B050L
UPC: 783643520325
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
ITE HEG2B050L BREAKER 2P 50A 480V

Overview

ITE HEG2B050L BREAKER 2P 50A 480V
Also known as: 783643520325, HEG2B050L

Specifications

Poles: 2
Amps: 50
Interrupt Rating AC: 65 kA
Poles: 2
Interrupt Rating AC: 65 kA
Amps: 50

Customer Reviews

No reviews for this product
(0)