100A 2P 240V 2W FUSED HD

Item #: 191498
Cat #: HF223J
UPC: 783643150805
Sign In or Register to view pricing and more.
Documents & Guides
ITE HF223J 100A 2P 240V 2W FUSED HD

Overview

ITE HF223J 100A 2P 240V 2W FUSED HD
Also known as: 783643150805, HF223J

Specifications

Poles: 2
Amps: 100
Mounting: Surface
Volts AC: 240
IP/NEMA Rating: NEMA 12
Poles: 2
Mounting: Surface
IP/NEMA Rating: NEMA 12
Amps: 100
Volts AC: 240

Customer Reviews

No reviews for this product
(0)