600A 2P 240V 3W FUSED

Item #: 284634
Cat #: HF226NR
UPC: 783643150652
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
ITE HF226NR 600A 2P 240V 3W FUSED

Overview

ITE HF226NR 600A 2P 240V 3W FUSED
Also known as: 783643150652, HF226NR

Specifications

Poles: 2
Amps: 600
Mounting: Surface
Volts AC: 240
Poles: 2
Mounting: Surface
Amps: 600
Volts AC: 240

Customer Reviews

No reviews for this product
(0)