HDSS FUS 2P3W 240V 800A N3R

Item #: 443549
Cat #: HF227NR
UPC: 783643150669
Sign In or Register to view pricing and more.
Documents & Guides
Siemens Low Voltage Circuit Protection Heavy Duty Safety Switch. 2-Pole 2-Fuse and solid neutral Fused in a type 3R enclosure (outdoor). Rated 240VAC (800A).

Overview

Siemens Low Voltage Circuit Protection Heavy Duty Safety Switch. 2-Pole 2-Fuse and solid neutral Fused in a type 3R enclosure (outdoor). Rated 240VAC (800A).
Also known as: 783643150669, HF227NR

Specifications

Poles: 2
Mounting: Surface
Amps: 800
Volts AC: 240
IP/NEMA Rating: NEMA 3R
Poles: 2
Amps: 800
IP/NEMA Rating: NEMA 3R
Mounting: Surface
Volts AC: 240

Customer Reviews

No reviews for this product
(0)