Skip to main content
Locations
Brands
Shop Categories
Shop over 1 million products
Quick Add
Save time and order faster
Brands
Browse and search
Support & Feedback
Live Chat & help desk
About Us
Account Selected
Account
Bill pay, preferences, quotes, etc.
Sign Out
...
Share
Siemens
1200A 3P 240V 4W FUSED
Item #: 295406
Cat #: HF328N
UPC: 783643150355
Sign In or Register
to view pricing and more.
Documents & Guides
Cut Sheet
ITE HF328N 1200A 3P 240V 4W FUSED
View product detail below
Associated
Substitutes
Others Bought
Overview
ITE HF328N 1200A 3P 240V 4W FUSED
Also known as:
783643150355, HF328N
Specifications
Customer Reviews
No reviews for this product
(0)
Write a Review
Close
Close and Retry