1200A 3P 240V 4W FUSED

Item #: 217523
Cat #: HF328NR
UPC: 783643150751
Sign In or Register to view pricing and more.
Documents & Guides
ITE HF328NR 1200A 3P 240V 4W FUSED

Overview

ITE HF328NR 1200A 3P 240V 4W FUSED
Also known as: 783643150751, HF328NR

Specifications

Poles: 3
Volts DC: 250
Mounting: Surface
Amps: 1200
Volts AC: 240
IP/NEMA Rating: NEMA 3R
Poles: 3
Mounting: Surface
Volts AC: 240
Volts DC: 250
Amps: 1200
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)