30A 3P 600V 3W FUSED HD

Item #: 503217
Cat #: HF361RW
UPC: 040892540109
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
ITE HF361RW 30A 3P 600V 3W FUSED HD TYPE 3R W/WINDOW

Overview

ITE HF361RW 30A 3P 600V 3W FUSED HD TYPE 3R W/WINDOW
Also known as: 040892540109, HF361RW

Specifications

Poles: 3
Mounting: Surface
Wattage: 3
Amps: 30
Volts AC: 600
IP/NEMA Rating: NEMA 3R
Poles: 3
Wattage: 3
Volts AC: 600
Mounting: Surface
Amps: 30
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)