30a 3p 600v 3w Fused Hd Type 4x W/window

Item #: 57499
Cat #: HF361SW
UPC: 783643221819
Sign In or Register to view pricing and more.
Documents & Guides
30a 3p 600v 3w Fused Hd Type 4x W/window

Overview

30a 3p 600v 3w Fused Hd Type 4x W/window
Also known as: 783643221819, HF361SW

Specifications

Poles: 3
Mounting: Surface
Wattage: 3
Amps: 30
Material: Stainless Steel
Volts AC: 600
IP/NEMA Rating: NEMA 4X
Poles: 3
Wattage: 3
Material: Stainless Steel
IP/NEMA Rating: NEMA 4X
Mounting: Surface
Amps: 30
Volts AC: 600

Customer Reviews

No reviews for this product
(0)