HDSS FUS 3P3W 600V 60A N4X 316

Item #: 433019
Cat #: HF362SS
UPC: 040892169027
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Siemens Low Voltage Circuit Protection Heavy Duty Safety Switch. 3-Pole 3-Wire Fused in a type 4/4X 316 grade Stainless Steel enclosure. Rated 600VAC (60A).

Overview

Siemens Low Voltage Circuit Protection Heavy Duty Safety Switch. 3-Pole 3-Wire Fused in a type 4/4X 316 grade Stainless Steel enclosure. Rated 600VAC (60A).
Also known as: 040892169027, HF362SS

Specifications

Poles: 3
Mounting: Surface
Volts AC: 600
Amps: 60
IP/NEMA Rating: NEMA 4X
Poles: 3
Volts AC: 600
IP/NEMA Rating: NEMA 4X
Mounting: Surface
Amps: 60

Customer Reviews

No reviews for this product
(0)