100A 3P 600V 3W FUSED HD

Item #: 55985
Cat #: HF363J
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
ITE HF363J 100A 3P 600V 3W FUSED HD

Overview

ITE HF363J 100A 3P 600V 3W FUSED HD
Also known as: HF363J

Specifications

Poles: 3
Amps: 100
Mounting: Surface
Wattage: 3
Volts AC: 600
IP/NEMA Rating: NEMA 12
Poles: 3
Mounting: Surface
Volts AC: 600
Amps: 100
Wattage: 3
IP/NEMA Rating: NEMA 12

Customer Reviews

No reviews for this product
(0)