HDSS FUS 3P3W 600V 200A N4X WIN

Item #: 77933
Cat #: HF364SW
UPC: 783643221840
Sign In or Register to view pricing and more.
Documents & Guides
Siemens Low Voltage Circuit Protection Heavy Duty Safety Switch. 3-Pole 3-Fuse Fused in a type 4/4X 304 grade Stainless Steel enclosure. Rated 600VAC (200A). Special features viewing window.

Overview

Siemens Low Voltage Circuit Protection Heavy Duty Safety Switch. 3-Pole 3-Fuse Fused in a type 4/4X 304 grade Stainless Steel enclosure. Rated 600VAC (200A). Special features viewing window.
Also known as: 783643221840, HF364SW

Specifications

Amps: 200
Poles: 3
Mounting: Surface
Material: Stainless Steel
Volts AC: 600
IP/NEMA Rating: NEMA 4X
Amps: 200
Mounting: Surface
Volts AC: 600
Poles: 3
Material: Stainless Steel
IP/NEMA Rating: NEMA 4X

Customer Reviews

No reviews for this product
(0)