HDSS FUS 3P3W 600V 800A N12

Item #: 55825
Cat #: HF367J
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
800A 3P 600V/250DC FUSED 3R

Overview

800A 3P 600V/250DC FUSED 3R
Also known as: HF367J

Specifications

Poles: 3
Mounting: Surface
Amps: 800
Volts AC: 600
IP/NEMA Rating: NEMA 12
Poles: 3
Amps: 800
IP/NEMA Rating: NEMA 12
Mounting: Surface
Volts AC: 600

Customer Reviews

No reviews for this product
(0)