Safety Switch, Fused, 3R, 3P, 1200A, 600VAC, HD

Item #: 217520
Cat #: HF368R
UPC: 783643151376
Sign In or Register to view pricing and more.
Documents & Guides
Heavy Duty Safety Switch, Fused, NEMA Type 3R, 1200 Amp, 600 Volt, 3 Pole, 3 Wire.

Overview

Heavy Duty Safety Switch, Fused, NEMA Type 3R, 1200 Amp, 600 Volt, 3 Pole, 3 Wire.
Also known as: 783643151376, HF368R

Specifications

Poles: 3
Mounting: Surface
Amps: 1200
Volts AC: 600
IP/NEMA Rating: NEMA 3R
Poles: 3
Amps: 1200
IP/NEMA Rating: NEMA 3R
Mounting: Surface
Volts AC: 600

Customer Reviews

No reviews for this product
(0)