BRKR HFD6 3P 600V 200A LUG

Item #: 453183
Cat #: HFD63B200L
UPC: 783643235915
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
SIEMENS LOW VOLTAGE SENTRON MOLDED CASE CIRCUIT BREAKER WITH THERMAL - MAGNETICTRIP UNIT. ASSEMBLED STANDARD 40 DEG C BREAKER FD FRAME WITH HIGH BREAKING CAPACITY. 200A 3-POLE (25KAIC AT 600V) (65KAIC AT 480V). INTERCHANGEABLE TRIP UNIT. SPECIAL FEATURES LINE AND LOAD SIDE LUGS (TA1FD350A) WIRE RANGE 6AWG - 350KCMIL (CU) / 4AWG - 350KCMIL (AL). DIMENSIONS (W x H x D) IN 4.50 x 9.5 x 4.00.

Overview

SIEMENS LOW VOLTAGE SENTRON MOLDED CASE CIRCUIT BREAKER WITH THERMAL - MAGNETICTRIP UNIT. ASSEMBLED STANDARD 40 DEG C BREAKER FD FRAME WITH HIGH BREAKING CAPACITY. 200A 3-POLE (25KAIC AT 600V) (65KAIC AT 480V). INTERCHANGEABLE TRIP UNIT. SPECIAL FEATURES LINE AND LOAD SIDE LUGS (TA1FD350A) WIRE RANGE 6AWG - 350KCMIL (CU) / 4AWG - 350KCMIL (AL). DIMENSIONS (W x H x D) IN 4.50 x 9.5 x 4.00.
Also known as: 783643235915, HFD63B200L

Specifications

Customer Reviews

No reviews for this product
(0)