BRKR HJD6 3P 600V 250A

Item #: 214162
Cat #: HJD63B250
UPC: 783643213388
Sign In or Register to view pricing and more.
Documents & Guides
SIEMENS LOW VOLTAGE SENTRON MOLDED CASE CIRCUIT BREAKER WITH THERMAL - MAGNETICTRIP UNIT. UN-ASSEMBLED STANDARD 40 DEG C BREAKER JD FRAME WITH HIGH BREAKING CAPACITY. 250A 3-POLE (35KAIC AT 600V) (65KAIC AT 480V). INTERCHANGEABLE TRIP UNIT. SPECIAL FEATURES LINE AND LOAD SIDE LUGS (TA2J6500) WIRE RANGE 3/0AWG - 500KCMIL (CU) / 4/0AWG - 500KCMIL (AL). DIMENSIONS (W x H x D) IN 7.50 x 11.0 x 4.00.

Overview

SIEMENS LOW VOLTAGE SENTRON MOLDED CASE CIRCUIT BREAKER WITH THERMAL - MAGNETICTRIP UNIT. UN-ASSEMBLED STANDARD 40 DEG C BREAKER JD FRAME WITH HIGH BREAKING CAPACITY. 250A 3-POLE (35KAIC AT 600V) (65KAIC AT 480V). INTERCHANGEABLE TRIP UNIT. SPECIAL FEATURES LINE AND LOAD SIDE LUGS (TA2J6500) WIRE RANGE 3/0AWG - 500KCMIL (CU) / 4/0AWG - 500KCMIL (AL). DIMENSIONS (W x H x D) IN 7.50 x 11.0 x 4.00.
Also known as: 783643213388, HJD63B250

Specifications

Customer Reviews

No reviews for this product
(0)