Sign In or Register to view pricing and more.
Documents & Guides
SIEMENS LOW VOLTAGE SENTRON MOLDED CASE CIRCUIT BREAKER WITH THERMAL - MAGNETICTRIP UNIT. UN-ASSEMBLED STANDARD 40 DEG C BREAKER LMD FRAME WITH HIGH BREAKING CAPACITY. 800A 3-POLE (50KAIC AT 600V) (65KAIC AT 480V). INTERCHANGEABLE TRIP UNIT. SPECIAL FEATURES LINE AND LOAD SIDE LUGS (TA3K500) WIRE RANGE 1/0AWG - 500KCMIL (CU/AL). DIMENSIONS (W x H x D) IN 7.50 x 16.0 x 4.50.
Overview
SIEMENS LOW VOLTAGE SENTRON MOLDED CASE CIRCUIT BREAKER WITH THERMAL - MAGNETICTRIP UNIT. UN-ASSEMBLED STANDARD 40 DEG C BREAKER LMD FRAME WITH HIGH BREAKING CAPACITY. 800A 3-POLE (50KAIC AT 600V) (65KAIC AT 480V). INTERCHANGEABLE TRIP UNIT. SPECIAL FEATURES LINE AND LOAD SIDE LUGS (TA3K500) WIRE RANGE 1/0AWG - 500KCMIL (CU/AL). DIMENSIONS (W x H x D) IN 7.50 x 16.0 x 4.50.
Also known as: 783643254527, HLMD63B800
Specifications
Customer Reviews
No reviews for this product
(0)