Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
CIRCUIT-BREAKER VL 1600 UL TYP PG NON-INTERCHANGEABLE FRAME W. APPROBATION CIRCUIT-BREAKER TO UL489 HIGH BREAKING CAPACITY 3-POLE, NEMA RATING 65KA/480V, (MOLDED CASE CIRCUIT BREAKER) ELECTRONIC TRIP UNIT ETU, LI TU= 40 DEGR. CELSIUS IN= 1600A, RATED CURRENT II= 1.25 TO 6 X IN, SHORT-CIRCUIT PROTECTION IR= 700-1600A OVERCURRENT REL. F. PLANT PROTECTION W/O CONNECTION ACCESSORIES WITHOUT AUXILIARYRELEASE WITHOUT AUXILIARY/ALARM SWITCH
Overview
CIRCUIT-BREAKER VL 1600 UL TYP PG NON-INTERCHANGEABLE FRAME W. APPROBATION CIRCUIT-BREAKER TO UL489 HIGH BREAKING CAPACITY 3-POLE, NEMA RATING 65KA/480V, (MOLDED CASE CIRCUIT BREAKER) ELECTRONIC TRIP UNIT ETU, LI TU= 40 DEGR. CELSIUS IN= 1600A, RATED CURRENT II= 1.25 TO 6 X IN, SHORT-CIRCUIT PROTECTION IR= 700-1600A OVERCURRENT REL. F. PLANT PROTECTION W/O CONNECTION ACCESSORIES WITHOUT AUXILIARYRELEASE WITHOUT AUXILIARY/ALARM SWITCH
Also known as: 040892799422, HPX3R160
Specifications
Customer Reviews
No reviews for this product
(0)