Load Center, Interior, 20 Space, 40 Circuit, MLO, 200A, CU Bus, 120/240VAC, 2P

Item #: 331283
Cat #: I2040L1200CU
UPC: 783643434325
Sign In or Register to view pricing and more.
Documents & Guides
Load Center, Interior, 20 Space, 40 Circuit, Main Lug Only, 200 Amp, CU Bus, 120/240 Volt AC, 2-Pole

Overview

Load Center, Interior, 20 Space, 40 Circuit, Main Lug Only, 200 Amp, CU Bus, 120/240 Volt AC, 2-Pole
This new generation of panelboard products represents the high level of engineering innovation expected from Siemens. With flexibility and strength added to the existing rugged and durable panelboard family, Siemens panelboards are extremely easy to install. These newer designs also simplify wiring and reduce material requirements, saving additional installation time. Siemens also offers unassembled panelboards, which are designed to meet shorter lead time requirements.
Also known as: 783643434325, I2040L1200CU

Specifications

Amps: 200
Spaces: 20
Material: Copper
Circuits: 40
Amps: 200
Material: Copper
Spaces: 20
Circuits: 40

Customer Reviews

No reviews for this product
(0)