BRKR JD6 2P 600V 200A

Item #: 538542
Cat #: JD62B200
UPC: 783643213104
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
SIEMENS LOW VOLTAGE SENTRON MOLDED CASE CIRCUIT BREAKER WITH THERMAL - MAGNETICTRIP UNIT. UN-ASSEMBLED STANDARD 40 DEG C BREAKER JD FRAME WITH STANDARD BREAKING CAPACITY. 200A 2-POLE (25KAIC AT 600V) (35KAIC AT 480V). INTERCHANGEABLE TRIPUNIT. SPECIAL FEATURES LINE AND LOAD SIDE LUGS (TA2J6500) WIRE RANGE 3/0AWG - 500KCMIL (CU) / 4/0AWG - 500KCMIL (AL). DIMENSIONS (W x H x D) IN 7.50 x 11.0 x 4.00.

Overview

SIEMENS LOW VOLTAGE SENTRON MOLDED CASE CIRCUIT BREAKER WITH THERMAL - MAGNETICTRIP UNIT. UN-ASSEMBLED STANDARD 40 DEG C BREAKER JD FRAME WITH STANDARD BREAKING CAPACITY. 200A 2-POLE (25KAIC AT 600V) (35KAIC AT 480V). INTERCHANGEABLE TRIPUNIT. SPECIAL FEATURES LINE AND LOAD SIDE LUGS (TA2J6500) WIRE RANGE 3/0AWG - 500KCMIL (CU) / 4/0AWG - 500KCMIL (AL). DIMENSIONS (W x H x D) IN 7.50 x 11.0 x 4.00.
Also known as: 783643213104, JD62B200

Specifications

Customer Reviews

No reviews for this product
(0)