BREAKER JD 3P 400A 35KA FX HI ETI LUGS

Item #: 173891
Cat #: JXD63H400L
UPC: 783643236851
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
SIEMENS LOW VOLTAGE SENTRON MOLDED CASE CIRCUIT BREAKER WITH MAGNETIC TRIP ONLYUNIT. HIGH INSTANTANEOUS RANGE ETI BREAKER JD FRAME WITHSTANDARD BREAKING CAPACITY AND NON INTERCHANGEABLE TRIP. MEETS UL 489 /IEC 60947-2 STANDARDS. 400A 3-POLE BREAKER (25KAIC AT 600V) (35KAIC AT480V). SPECIAL FEATURES LINE AND LOAD SIDELUGS (TA2J6500) WIRE RANGE 3/0AWG - 500KCM (CU) / 4/0AWG - 500KCM (AL). DIMENSIONS (W x H x D) IN 7.5 x 11 x 4._____________________________________________________ ___________________

Overview

SIEMENS LOW VOLTAGE SENTRON MOLDED CASE CIRCUIT BREAKER WITH MAGNETIC TRIP ONLYUNIT. HIGH INSTANTANEOUS RANGE ETI BREAKER JD FRAME WITHSTANDARD BREAKING CAPACITY AND NON INTERCHANGEABLE TRIP. MEETS UL 489 /IEC 60947-2 STANDARDS. 400A 3-POLE BREAKER (25KAIC AT 600V) (35KAIC AT480V). SPECIAL FEATURES LINE AND LOAD SIDELUGS (TA2J6500) WIRE RANGE 3/0AWG - 500KCM (CU) / 4/0AWG - 500KCM (AL). DIMENSIONS (W x H x D) IN 7.5 x 11 x 4._____________________________________________________ ___________________
Also known as: 783643236851, JXD63H400L

Specifications

Customer Reviews

No reviews for this product
(0)